Shop All Spray Paint
Short Cuts
Krylon Fusion All-In-One Flat Black Paint+Primer Spray Paint 12 oz
Mfr # K02728007
Zoro # G006601314
product price: $8.89
/ea
Sold in multiples of 6 for $53.34
$53.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Net Weight 12 oz
- Color Family Blacks
- Sheen Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # K02728007
- Zoro # G006601314
- UPC # 724504127284
- Country of Origin United States
- Category Spray Paint
Details
Color | Black |
Net Weight | 12 oz |
Color Family | Blacks |
Sheen | Flat |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester/Knit (927)
- ZINSSER 5 Gal Clear Okon, W-2 Water-Repellent Sealer Porous Surface (OK920)
- WOODKOTE PRODUCTS Wood Kote Qt White (214-4)
- PREMIER Wood Pole with Threaded Tip, 6", PK12 (6-WTP)
- SHORT CUTS Krylon Fusion All-In-One Gloss Espresso Paint+Primer Spray Paint 12 oz (K02707007)
- SHORT CUTS Krylon Fusion All-In-One Hammered Cocoa Brown Paint+Primer Spray Paint 12 oz (K02785007)
- SHORT CUTS Clear, Gloss, 3 oz (SCS-079)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Dover White Paint+Primer Spray Paint 12 oz (K02706007)
- SHORT CUTS Krylon Fusion All-In-One Matte White Paint+Primer Spray Paint 12 oz (K02764007)
- SHORT CUTS Krylon Fusion All-In-One Flat White Paint+Primer Spray Paint 12 oz (K02730007)
- Short Cuts Spray Paint & Primer