Shop All Spray Paint
Short Cuts
Clear, Gloss, 3 oz
Mfr # SCS-079
Zoro # G905301223
product price: $5.25
/ea
Sold in multiples of 6 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Paint and Primer Finish Gloss
- Net Weight 3 oz
- Paint and Primer Surface Material Small Projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Short Cuts
- MFR # SCS-079
- Zoro # G905301223
- UPC # 724504000792
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Gloss |
Net Weight | 3 oz |
Paint and Primer Surface Material | Small Projects |
Color Family | Clears |
Sheen | Gloss |
Description
Krylon offers the perfect products for their projects with paints in smaller sizes and pens that are filled with quality Krylon paint. Short Cuts aerosol paints for fast dry finish in a small can that's perfectly sized for small projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, Gloss, 16 oz (620-1417)
- BINKS Pressure Tank, 2.8 G (83C-220)
- GOOF OFF Klean Strip Mineral Spirits Paint Thinner 1 qt (QKSP94005CA)
- KRYLON Rust Preventative Spray Paint, White, Gloss, 12 oz (K02727007)
- SHORT CUTS Chrome, Gloss, 3 oz (SCS-032)
- SHORT CUTS Blue, Gloss, 3 oz (SCS-073)
- SHORT CUTS Pink, Gloss, 3 oz (SCS-039)
- SHORT CUTS Krylon Fusion All-In-One Matte Sea Green Paint+Primer Spray Paint 12 oz (K02762007)
- SHORT CUTS Krylon Fusion All-In-One Metallic Aluminum Paint+Primer Spray Paint 12 oz (K02766007)
- SHORT CUTS Krylon Fusion All-In-One Gloss Popsicle Orange Paint+Primer Spray Paint 12 oz (K02718007)
- KRYLON 12 oz. Lacquer Gloss Black Spray (K07030777)
- Short Cuts Spray Paint & Primer