Shop All Home & Office Phones
Shoretel
Ip485G 8Line Ip Phone, 10578
Mfr # 10578
Zoro # G2646608
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 9.6"
- Color Black
- Depth 5.3"
- Caller ID Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoretel
- MFR # 10578
- Zoro # G2646608
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 4.8" |
Width | 9.6" |
Depth | 5.3" |
Details
Color | Black |
Caller ID | Yes |
Speakerphone | Yes |
Product Type | IP Phone |
Display Color | Color |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad w/Wrist Support, Black, Foam (ASP30203)
- RITRON Wireless PA Speaker System, UHF (LM-U450System)
- SPECO TECHNOLOGIES DC Plug To Terminal Block, Female, PK10 (DCPLGBLOK)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- CETIS Teledex Diamond +5 Ash (DIA65139)
- AT&T Corded TrimLine Phone, Lighted Keypad, White (ATT210WH)
- CLARITY Clarity 58914.001 Expandable Handset for BT914 (58914.001)
- VERIZON S30853-H3100-R301 Hybrid Desktop Phone (GIGASET-DX800A)
- FLIR Smart Phone Adapter, -4 deg to 248 deg. F, Number of Color Palettes: 9 (FLIR ONE PRO LT iOS)
- CISCO Cisco Ip Phone 8841 (CP-8841-3PCC-K9=)
- PANASONIC Amplified Cordless with Answering in Whi (TGM420W)
- Shoretel Home & Office Phones