Shop All Home & Office Phones
Shoretel
Ip480G 8Line Ip Phone, IP480G
Mfr # IP480G
Zoro # G2645250
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8"
- Width 9.6"
- Depth 5.3"
- Speakerphone Yes
- Product Type IP Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoretel
- MFR # IP480G
- Zoro # G2645250
- Country of Origin Unknown
- Category Home & Office Phones
Dimensions
Height | 4.8" |
Width | 9.6" |
Depth | 5.3" |
Details
Speakerphone | Yes |
Product Type | IP Phone |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- HEROS PRIDE Badge Holder, Universal, Black, Leather (9140S)
- ULTRAFIRE Battery 3.6 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1450-90-UF)
- CETIS Hospitality Feature Phone, Ash (Aegis-10-08 (AS))
- CETIS 21105 1 Pc Hospital Phone-WHITE (H2001)
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- CORTELCO 255400ARC20M Wall Phone w/Armored Cord (2554-ARC-BK)
- CETIS Wall Mount Kit, Black (WMK-08(BK))
- BITTEL Telephone, Sngl Line Trimline, Gold/Black (HT20G)
- BITTEL Telephone, Sngl Line Trimline, White/Black (HT20W)
- Shoretel Home & Office Phones