Shop All Home & Office Phones
Shoretel
Ip480G 8Line Ip Phone, 10497
Mfr # 10497
Zoro # G2643589
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Voice Mail, On-hook Dialing, Indicator, Call Forwarding, Call History, Call on Hold, Conference Call, Dual Volume, Call Transfer, Speed Dial, Hands-free, Multiple Ring Tones, Call Duration, Hearing Aid, Phone Book
- Caller ID Yes
- Speakerphone Yes
- Product Type IP Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoretel
- MFR # 10497
- Zoro # G2643589
- UPC # 893339043196
- Country of Origin Unknown
- Category Home & Office Phones
Details
Color | Black |
Features | Voice Mail, On-hook Dialing, Indicator, Call Forwarding, Call History, Call on Hold, Conference Call, Dual Volume, Call Transfer, Speed Dial, Hands-free, Multiple Ring Tones, Call Duration, Hearing Aid, Phone Book |
Caller ID | Yes |
Speakerphone | Yes |
Product Type | IP Phone |
Description
This SHORETEL brand IP480G 8Line IP Phone, 10497 is black in color and features caller ID and a speakerphone. It is an IP Phone type product.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 6Ft Black 5/15P-C5 Notebook Power Cord, Svt, 10Amp (PWCD-515PC5-10A-06F-BLK)
- ILC Replacement for Lithonia Elb-b004 (ELB-B004 LITHONIA)
- SAFT LS33600_TAB D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600_TAB)
- YEALINK 220108100002 T53 / T53W / T54W MP54 (HNDST-T53-T54)
- VTECH Two Handset Cordless Phone (DS6771-3)
- HUBBELL GAI-TRONICS Telephone, VoIP, Gray (295-712W)
- CORTELCO 255400-VOE-20MD Wall ValueLine VOE Black (2554-VOE-BK)
- CLEARSOUNDS Telephone Headset, Binaural, Black (CS-HD 500)
- EREPLACEMENTS Blackberry 9000 (BAT-14392-001-ER)
- VTECH Accessory handset w/ CID/handset spkr (LS6405)
- VTECH 2 pk Digital Cordless Telephone White (CS6114-2)
- Shoretel Home & Office Phones