Shop All Home & Office Phones
Shoretel
Ip420 2Line Ip Phone, 10573
Mfr # 10573
Zoro # G2644237
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Network Protocol DHCP, SIP
- Features Network (RJ-45)
- Speakerphone Yes
- Product Type IP Phone
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoretel
- MFR # 10573
- Zoro # G2644237
- Country of Origin Unknown
- Category Home & Office Phones
Details
Item | IP Phone |
Network Protocol | DHCP, SIP |
Features | Network (RJ-45) |
Speakerphone | Yes |
Product Type | IP Phone |
Corded/Cordless | Corded |
IP Phone Technology | VoIP |
Description
The SHORETEL brand IP420 2Line IP Phone, 10573 is a phone with two lines and a speakerphone. It is a type of IP phone.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 3ft (2407)
- DURACELL OPTIMUM BATTERY AAA 12PK (32662)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replaces Honda VT1300CR Stateline 2010-2014 (YTZ14SGEL165)
- LIVEWIRE 3000 W 4 Ohm 18 Woofer Speaker (LI3233378)
- LUTRON Telephone Jack, Single, Ivory (CA-PJ-IV)
- LOVEHANDLE Phone Grip Party Llama (L-100-07)
- LUTRON Telephone Jack, Single, Taupe (SC-PJ-TP)
- ALLEN TEL Outdoor Phone Enclosure for GB59 and GB259 Phones, Grey (GB5955H-14)
- SOFTALK Phone Shoulder Rest, Standard, Black (101)
- VIKING ELECTRONICS Handsfree elevator phone (K-1500-EHFA)
- GAI-TRONICS Door Handle Kit, Plastic, For Telephones (12504-004)
- Shoretel Home & Office Phones