Shop All Plastic Bags
Shoptough
Transport Bags, 165 g/sq m, White
Mfr # 222169
Zoro # G4316177
original price:
$33.73
5% off
new price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Draw String
- Color White
- Bag Closure Type Drawstring
- Thickness 165 g/sq m
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # 222169
- Zoro # G4316177
- UPC # 609613280467
- Country of Origin China
- Category Plastic Bags
Dimensions
Inside Width | 14" |
Folded Length | 12" |
Folded Width | 2" |
Outside Length | 30" |
Outside Width | 14" |
Outside Height | 38" |
Folded Height | 14" |
Inside Height | 38" |
Inside Length | 30" |
Description
Transportation Bags, Weight Capacity 100 lb, Bag Top Type Open, Bag Closure Type Drawstring, Outside Length 14 in, Outside Width 30 in, Outside Height 38 in, Volume Capacity 4 cu ft, Color White, Bag Bottom Type Flat, Inside Length 14 in, Inside Width 30 in, Inside Height 38 in, Material Polypropylene, Thickness 165 g/sq m, Finish Matte, Folded Length 12 in, Folded Width 14 in, Folded Height 2 in, Handle Material Polypropylene, Handle Type Hand Grip, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPLOGLE GLOBES Replogle Globes® The Franklin Globe (31501)
- ZORO SELECT Long Corrugated Boxes, 36" x 8" x 4", Kraft, 25/Bundle (55VJ43)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228284)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.25 mil, Clear (5DTA8)
- Shoptough Plastic Bags