Shop All Plastic Bags
Shoptough
Transport Bags, 1,000 den, Black
Mfr # 228345
Zoro # G0164267
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Bag Closure Type Fold-Over
- Thickness 1,000 den
- Material Polyester
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # 228345
- Zoro # G0164267
- UPC # 701233228345
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 20" |
Length | 58" |
Inside Width | 20" |
Folded Length | 14" |
Outside Length | 58" |
Folded Height | 8" |
Outside Height | 18" |
Folded Width | 14" |
Inside Height | 18" |
Outside Width | 20" |
Inside Length | 58" |
Description
Bulk Bag, Weight Capacity 150 lb, Bag Top Type Open, Bag Closure Type Fold-Over, Outside Length 20 in, Outside Width 58 in, Outside Height 18 in, Volume Capacity 16 cu ft, Color Black, Bag Bottom Type Flat, Inside Length 20 in, Inside Width 58 in, Inside Height 18 in, Material Polyester, Thickness 1,000 den, Finish Smooth Woven, Folded Length 24 in, Folded Width 15 in, Folded Height 3 in, Handle Material Cloth, Handle Type Webbing, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- SANFORD Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen (3331131C)
- NEENAH PAPER ColoPaper, TerrestrialTeal, 500s, PK500 (22479)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1800-34)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 4 mil, Clear, PK 100 (PB1288)
- Shoptough Shipping & Packing Bags