Shop All Plastic Bags
Shoptough
Transport Bags, 1,000 den, Black
Mfr # 228338
Zoro # G0164276
original price:
$56.00
6% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Closure Type Fold-Over
- Thickness 1,000 den
- Material Polyester
- Hang Hole No
- Coated/Uncoated Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # 228338
- Zoro # G0164276
- UPC # 701233228338
- Country of Origin China
- Category Plastic Bags
Dimensions
Length | 26" |
Folded Height | 4" |
Outside Height | 10" |
Folded Width | 28" |
Inside Width | 24" |
Inside Length | 10" |
Inside Height | 26" |
Outside Length | 26" |
Folded Length | 28" |
Outside Width | 24" |
Description
Bulk Bag, Weight Capacity 150 lb, Bag Top Type Open, Bag Closure Type Fold-Over, Outside Length 24 in, Outside Width 26 in, Outside Height 10 in, Volume Capacity 2.6 cu ft, Color Black, Bag Bottom Type Flat, Inside Length 24 in, Inside Width 10 in, Inside Height 26 in, Material Polyester, Thickness 1,000 den, Finish Smooth Woven, Folded Length 4 in, Folded Width 15 in, Folded Height 2 in, Handle Material Cloth, Handle Type Webbing, Number of Handles 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- SHARPIE Black Permanent Marker, Ultra Fine Tip, 12 PK (37001B)
- ZORO SELECT 65" x 38" Open Poly Bags, 3 mil, Clear (5DHK7)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228284)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST6)
- ZORO SELECT 6" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYJ6)
- Shoptough Plastic Bags