Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White
Mfr # ST6
Zoro # G8079154
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Forklift Handles and Duffle Top
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # ST6
- Zoro # G8079154
- UPC # 609613282225
- Country of Origin India
- Category Plastic Bags
Dimensions
Outside Width | 30" |
Folded Width | 14" |
Outside Height | 36" |
Folded Height | 3" |
Inside Height | 36" |
Inside Width | 30" |
Outside Length | 30" |
Inside Length | 30" |
Folded Length | 14" |
Handle Length | 10 in |
Description
Bulk Bags, Weight Capacity 1,000 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 30 in, Outside Width 30 in, Outside Height 36 in, Volume Capacity 18 cu ft, Color White, Bag Bottom Type Flat, Inside Length 30 in, Inside Width 30 in, Inside Height 36 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 14 in, Folded Width 10 in, Folded Height 2 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel White Address Labels w/Sure Feed, Inkjet, 1.33x4, PK1400 (08462)
- CHILDCRAFT Art Paper Roll Holder, 24-1/4 x 3-13/16 x 1-3/4 Inches (311837)
- DREMEL 3D Printer Flexible Build Plate (BP40-FLX-02)
- RICOH Type 1130D Black Toner Cartridge 9K YLD (888215)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- ZORO SELECT 12" x 4" Open Poly Bags, 0.60 mil, Clear (5DRV0)
- Shoptough Plastic Bags