Shoptough

Bulk Bags, 165 g/sq m, White (Discontinued)


This Product is Discontinued
Shop for all Plastic Bags

Key Features

  • Includes Forklift Handles and Duffle Top
  • Color White
  • Bag Closure Type Easy Tie
  • Thickness 165 g/sq m
  • Material polypropylene
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Height 24"
Folded Height 3"
Inside Height 24"
Outside Width 20"
Folded Length 14"
Folded Width 14"
Inside Length 20"
Outside Length 20"
Inside Width 20"
Handle Length 10 in

Description

Bulk Bags, Weight Capacity 1,000 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 20 in, Outside Width 20 in, Outside Height 24 in, Volume Capacity 6.5 cu ft, Color White, Bag Bottom Type Flat, Inside Length 20 in, Inside Width 20 in, Inside Height 24 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 14 in, Folded Width 10 in, Folded Height 2 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products