Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White
Mfr # ST10
Zoro # G8024694
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Forklift Handles and Duffle Top
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # ST10
- Zoro # G8024694
- UPC # 609613282188
- Country of Origin India
- Category Plastic Bags
Dimensions
Folded Width | 14" |
Outside Height | 42" |
Inside Height | 42" |
Outside Width | 42" |
Outside Length | 42" |
Folded Height | 6" |
Inside Width | 42" |
Inside Length | 42" |
Folded Length | 14" |
Handle Length | 10 in |
Description
Bulk Bags, Weight Capacity 2,205 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 40 in, Outside Width 40 in, Outside Height 42 in, Volume Capacity 47 cu ft, Color White, Bag Bottom Type Flat, Inside Length 40 in, Inside Width 40 in, Inside Height 42 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 16 in, Folded Width 14 in, Folded Height 4 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop, Number of Handles 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Wall-Mount Reference Organizer/Expansion Set, 10 Display Panels (FDS006L)
- POST-IT Flex Write Surface, 36" x 24", White (FWS3X2)
- NATIONAL CHECKING National Checking Tape Register Roll 44mm White 1 Ply, PK50 (1441SP)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- SHOPTOUGH Transport Bags, 1,000 den, Black (228338)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- ZORO SELECT 5" x 4" Open Poly Bags, 1.50 mil, Clear (5DFZ4)
- Shoptough Plastic Bags