Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White, PK 5
Mfr # 228277
Zoro # G0288736
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shoptough
- MFR # 228277
- Zoro # G0288736
- UPC # 701233228277
- Country of Origin India
- Category Plastic Bags
Dimensions
Length | 36" |
Inside Width | 36" |
Folded Height | 4" |
Inside Length | 36" |
Outside Length | 36" |
Inside Height | 36" |
Outside Height | 36" |
Outside Width | 36" |
Folded Width | 14" |
Folded Length | 14" |
Discharge Spout Length | 18 in |
Discharge Spout Diameter | 14 in |
Handle Length | 10 in |
Description
Bulk Bags, Weight Capacity 2,500 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 36 in, Outside Width 36 in, Outside Height 40 in, Volume Capacity 33 cu ft, Color White, Bag Bottom Type Flat, Discharge Spout Diameter 14 in, Discharge Spout Length 18 in, Inside Length 36 in, Inside Width 36 in, Inside Height 36 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 22 in, Folded Width 22 in, Folded Height 6 in, Handle Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Square Label Green 2"W, Pk200 (3VCT4)
- CAR DEALER DEPOT Solid Paint Markers: Fluorescent Orange (955-FO)
- IDL PACKAGING Handheld Tape Dispenser, 2" Tapes, Heavy Duty (T-235)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST10)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (222152)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- BSC PREFERRED 2 x 3'' - 1.5 Mil Resealable Polypropylene Bags, 1000PK (S-15454)
- Shoptough Plastic Bags