Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White, PK 5
Mfr # 228253
Zoro # G0288751
product price: $201.99
/pk 5, $40.40/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # 228253
- Zoro # G0288751
- UPC # 701233228253
- Country of Origin India
- Category Plastic Bags
Dimensions
Inside Height | 45" |
Outside Width | 36" |
Folded Height | 4" |
Outside Length | 36" |
Outside Height | 45" |
Inside Length | 36" |
Folded Length | 14" |
Inside Width | 36" |
Folded Width | 14" |
Handle Length | 10 in |
Fill Spout Length | 18 in |
Fill Spout Diameter | 14 in |
Discharge Spout Diameter | 14 in |
Discharge Spout Length | 18 in |
Description
Bulk Bags, Weight Capacity 2,500 lb, Bag Top Type Spout, Bag Closure Type Easy Tie, Outside Length 36 in, Outside Width 36 in, Outside Height 45 in, Volume Capacity 39 cu ft, Color White, Bag Bottom Type Flat, Discharge Spout Diameter 14 in, Discharge Spout Length 18 in, Fill Spout Diameter 14 in, Fill Spout Length 18 in, Inside Length 36 in, Inside Width 36 in, Inside Height 45 in, Material Polypropylene, Thickness 165 g/sq m, Finish Smooth Woven, Folded Length 16 in, Folded Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter, Chisel Point, Fluorescent. Green 12PK (SAN1754468)
- AVERY Nonstick View Binder, 1", Blue, 220 Sheet (05301)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- TEACHER CREATED RESOURCES Bling Letters with Jewels, 7in, PK202 (TCR75174)
- SHOPTOUGH Transport Bags, 1,000 den, Red (228321)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228284)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228260)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- HASTINGS HOME Hastings Home 25 Vacuum Storage Bags, Variety Set (600844JFF)
- Shoptough Plastic Bags