Shop All Plastic Bags
Shoptough
Bulk Bags, 165 g/sq m, White
Mfr # 222152
Zoro # G5423769
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built-In Top, Corrugated Walls
- Color White
- Bag Closure Type Easy Tie
- Thickness 165 g/sq m
- Material polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoptough
- MFR # 222152
- Zoro # G5423769
- UPC # 609613280344
- Country of Origin India
- Category Plastic Bags
Dimensions
Outside Width | 37" |
Folded Height | 40" |
Folded Width | 2" |
Outside Height | 40" |
Inside Width | 37" |
Outside Length | 37" |
Folded Length | 37" |
Inside Height | 40" |
Inside Length | 37" |
Handle Length | 10 in |
Description
Hard Wall 3 Ply FIBC Bulk Bag, Weight Capacity 2,500 lb, Bag Top Type Duffel, Bag Closure Type Easy Tie, Outside Length 37 in, Outside Width 37 in, Outside Height 40 in, Volume Capacity 34 cu ft, Color White, Bag Bottom Type Flat, Inside Length 37 in, Inside Width 37 in, Inside Height 40 in, Material Polypropylene, Thickness 165 g/sq m, Finish Matte, Folded Length 22 in, Folded Width 22 in, Folded Height 10 in, Handle Length 10 in, Handle Material Polypropylene, Handle Type Lifting Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Stuffed Animals Plush Pink/Purple (CP-UNI-1)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 1.437 in H x 0.8 in W White 19/PK (LAT-37-799-1)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228291)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228253)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228246)
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST8)
- ZORO SELECT 84" x 54" Mattress Bags, 1.10 mil, Clear, PK 150 (4NPX3)
- Shoptough Shipping & Packing Bags