Shop All Lab Chairs & Stools
Shopsol
Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides
Mfr # 1010383
Zoro # G608542787
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 22 In
- Back Height 30 In
- Material polyurethane
- Color black
- Standards ANSI-BIFMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010383
- Zoro # G608542787
- UPC # 726420103830
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Width | 22 In |
Back Height | 30 In |
Details
Item | Stool |
Material | polyurethane |
Color | black |
Standards | ANSI-BIFMA |
Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Polyurethane seat is resists tears, punctures and moisture absorption. Easy to use Single lever seat height control mechanism has a seat height range from 20 - 30.4. Five star sturdy nylon base includes 5 ea. non marking glides. 300 lbs. Seat Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- WHEATON GL14 Screw Cap, PP, for hose connec, PK 2 (1129814)
- PCE INSTRUMENTS pH Meter, with pH-Electrode and Temperature Probe (PCE-228SLUR)
- GLOBAL INDUSTRIAL Clean Room Chair, Vinyl, Imperial Blue, Armless, Mid Back (695538BL)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- SUNEX HYD. SHOP STOOL (SU8516)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", No Arms, Blue (BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU)
- Shopsol Lab Chairs & Stools