Shop All Desk Chairs
Shopsol
Workbench Econ.Polyurethane Chair 19 in to 27 in Seat Ht. Range Hard Floor Caster 300 lbs. Seat Cap.
Mfr # 1010358
Zoro # G908542784
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 26 In
- Back Height 27 In
- Material polyurethane
- Features 300 lbs.
- Includes Hard Floor Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010358
- Zoro # G908542784
- UPC # 726420103588
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 26 In |
Back Height | 27 In |
Overall Length | 26 In |
Details
Color | black |
Item | Stool |
Material | polyurethane |
Features | 300 lbs. |
Includes | Hard Floor Casters |
Standards | ANSI-BIFMA |
For Use With | Manufacturing and Assembly |
Description
ShopSol Economy Industrial chair designed for rugged environments in manufacturing, assembly and logistics operations. Patented adjustable seat height range from 17 to 35 allows one chair to be used for desk and/or workstation. Ergonomic contour designed polyurethane seat and back increase productivity and user comfort 300 lb. seating capacity with hard floor casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tre Collection Executive Guest Sled Base Chair with Chrome Frame (50828AGT)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- SAUDER 2-Door Storage Cabinet Chalk Oak (433242)
- TRUE Cutting Board, Poly, 72" x 11-3/4" x 1/2" (810821)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- Shopsol Desk Chairs