Shop All Desk Chairs
Shopsol
Workbench Chair, Polyurethane Seat, Back
Mfr # 3010014
Zoro # G1512563
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 22" to 32"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010014
- Zoro # G1512563
- UPC # 726420102185
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 22" to 32" |
Overall Height | 51" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Polyurethane Seat,Back |
Material | Polyurethane |
Frame Material | Tubular Steel |
Weight Capacity | 300 lb. |
Style | Workbench Chair |
Description
Workbench Chair,Polyurethane Seat,Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 22x44 In., White, PK12 (62200)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- FLASH FURNITURE 71.5 W X 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- PROVON FMX12 Foam Soap Dispenser, Gray (GOJ516006)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Chair, Vinyl Seat, Back (3010002)
- SHOPSOL Workbench Fabric Seating (1010576)
- SHOPSOL Workbench Chair, Polyurethne Foot, 300 lb. (1010541)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- Shopsol Office Chairs