Shop All Desk Chairs
Shopsol
Workbench Chair, Industrial, Deluxe, Adj
Mfr # 1010317
Zoro # G1512590
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 20" to 37"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010317
- Zoro # G1512590
- UPC # 726420103175
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 37" |
Overall Height | 57" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Industrial,Deluxe,Adj |
Material | Polyurethane |
Frame Material | Tubular Steel |
Weight Capacity | 300 lb. |
Style | Workbench Chair |
Description
Workbench Chair,Industrial,Deluxe,Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 27 in. Mustard Hydrangea Stem (FM181901)
- CHARLES LEONARD Bookends, 9" Height, Black, 2 Per Pack, PK3 (87915)
- TRADEMARK FINE ART Lightboxjournal 'Blue Hamsa' Canvas Art, 24x24 (ALI23728-C2424GG)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- Shopsol Desk Chairs