Shop All Desk Chairs
Shopsol
Workbench Chair, Five Star Base HT, Adj
Mfr # 1010320
Zoro # G1512487
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 19" to 27"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010320
- Zoro # G1512487
- UPC # 726420103205
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 27" |
Overall Height | 33" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Five Star Base HT,Adj |
Material | Polyurethane |
Frame Material | Nylon |
Weight Capacity | 300 lb. |
Style | Workbench Chair |
Description
Workbench Chair,Five Star Base HT,Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Hard Floor Chair Mat (LLR82826)
- DANIA DOWN Daniadown 2000108 King Royal Pillow (2000108)
- ZORO SELECT Desk Chair, Vinyl, 19-1/4" to 22-1/4" Height, Fixed Arms, Black (36FK02)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- BLUE RIDGE ERGONOMICS Clean Room Chair, 17-1/2" to 22-3/4" Height, No Arms, Black (BR-NCR-PDHCH-MB-CR-T0-A0-CC-BLK)
- Shopsol Seating