Shop All Desk Chairs
Shopsol
Workbench Chair, Fabric, Mid Back, Simple
Mfr # 1010401
Zoro # G1512502
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chairs
- Seat Height Range 21" to 28-1/2"
- Backrest Adjustable Backrest
- Caster Type Non-Marking Glides
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010401
- Zoro # G1512502
- UPC # 726420104011
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 21" to 28-1/2" |
Overall Height | 39-1/2" |
Details
Office Chair Style | Workbench Chairs |
Backrest | Adjustable Backrest |
Caster Type | Non-Marking Glides |
Item | Workbench Chair,Fabric,Mid Back,Simple |
Material | Fabric |
Weight Capacity | 300 lb. |
Frame Material | Nylon |
Style | Workbench Chair |
Description
Workbench Chair,Fabric,Mid Back,Simple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO Dallas Stars Double Neon 19" Clock, NHL (Clk19DalSta)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- FLASH FURNITURE Fabric Stack Chair, Black (XU-60555-BK-GG)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Workbench Chair, Polyurethne Foot, 300 lb. (1010541)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- Shopsol Office Chairs