Shop All Desk Chairs
Shopsol
Workbench Chair, Fabric, 23" to 33" Height, Blue
Mfr # 1010450
Zoro # G1511890
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Workbench Chair
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 23" to 33"
- Seat Width 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shopsol
- MFR # 1010450
- Zoro # G1511890
- UPC # 726420104509
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 23" to 33" |
Seat Width | 18-1/2" |
Seat Depth | 18 1/2 in |
Back Height | 15-1/2" |
Overall Height | 45" |
Back Width | 16 1/2 in |
Seat-Depth | 18-1/2" |
Description
ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 23 in to 33 in, Color Chrome, Cushion 3 in, Seat Width 18 1/2 in, Seat Depth 18 1/2 in, Back Height 15 1/2 in, Back Width 16 1/2 in, Base Tubular Steel, For Workbench Ht. Yes, Number of Casters 0, Number of Glides 5, Foot Support Y, No, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- OIF Leather Task Chair (0280)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Fabric Seating (1010577)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- AMERICAN IMAGINATIONS 25.2" W, Office Chair (AI-28707)
- Shopsol Office Chairs