Shop All Adjustable Bar Stools
Shopsol
Welding Stool, Height Range 16" to 21", Polyurethane Black
Mfr # 1010302
Zoro # G4327480
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 21 in
- Caster Type Industrial
- Seat Height Range 16 in to 21 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010302
- Zoro # G4327480
- UPC # 726420103021
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 21 in |
Seat Height Range | 16 in to 21 in |
Seat Depth | 14 in |
Minimum Seat Height | 15 1/2 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 20 1/2 in |
Seat Width/Diameter | 14 in |
Seat Diameter | 14 in |
Description
Welding Stool, Base Design Round Pedestal, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 20 1/2 in, Minimum Seat Height 15 1/2 in, Overall Height 21 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Curtain Rod, 36-66", Matte Black (SN47073E)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- TRADEMARK FINE ART June Erica Vess 'Channel Circuit II' Canvas Art, 35x47 (WAG15179-C3547GG)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" (DS-801-CONT-BK-GG)
- FLASH FURNITURE Chair, Madrid, Adjstbl, Retro, Barstool, Chrm (CH-181220-CH-GG)
- AMERIHOME Modern Curvy Bar Stool (BS2440)
- Shopsol Adjustable Bar Stools