Shop All Creepers & Dollies
Shopsol
Welding Creeper, 500 lb. Capacity
Mfr # 1010483
Zoro # G0725101
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 500 lb.
- Material Steel
- Type Heavy Duty
- For Use With All Welding Applications
- Length 44-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010483
- Zoro # G0725101
- UPC # 726420104837
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 44-1/2" |
Width | 21" |
Caster Size | 3" |
Height | 7" |
Details
Load Capacity | 500 lb. |
Material | Steel |
Type | Heavy Duty |
For Use With | All Welding Applications |
Features | Industrial Pin Casters, Extra Wide Bed, Unique Upholstered Fabric |
Number of Wheels | 6 |
Headrest | Elevated |
Item | Welding Creeper,500 lb. Capacity |
Description
Welding Creeper,500 lb. Capacity
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Sbnt Suz Prop Nut 20-30Hp, #8114142 (8114142)
- 3M RESTORATION SYSTEM PLSTC (39008)
- DRAW-TITE (BOXED)TRAILER JACK, HEAVY DUTY DROP LEG MARINE - SIDE WIND; 2,500 LBS (HD25000101)
- A & I PRODUCTS CabCAM Camera, Wireless 110� Channel 3 (2468 MHZ) 6.5" x4.5" x4.5" (A-WCCH3)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- SHOPSOL Interior Car Creeper Light, Tray (1010490)
- SHOPSOL 1010242 Heavy Duty Adjustable Head Creeper (LDS1010242)
- SHOPSOL Creeper LED Light with Holder (1010488)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- SHOPSOL Interior Truck Creeper with Removable Kneeling Pad (1010567)
- AFFINITY TOOL WORKS BORA Universal Expandable Mobile Base - 12"L x 12"W to 32"L x 32"W - 400 Lb Capacity (PM-1000)
- Shopsol Creepers & Dollies