Shop All Task Chairs
Shopsol
Vinyl Lab Chair, 17" to 25", T-Pad Arms, White
Mfr # 1010296
Zoro # G3932945
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Lab Chair
- Arm Style T-Pad Arms
- Seat Material Vinyl
- Seat Color White
- Seat Height Range 17" to 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010296
- Zoro # G3932945
- UPC # 726420102963
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 25" |
Seat Width | 18" |
Seat Depth | 16 1/2 in |
Back Height | 17" |
Back Width | 17 in |
Seat Height Min. | 17 in |
Overall Width | 18 in |
Overall Depth | 16 1/2 in |
Seat Height Max. | 25 in |
Overall Height | 38 in |
Maximum Overall Height | 41 in |
Minimum Seat Height | 17 in |
Notional Size | Standard |
Maximum Seat Height | 25 in |
Seat-Depth | 16-1/2" |
Description
Drafting Chair, Adjustable Arms No, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 25 in, Maximum Overall Height 41 in, Seat Color White, Frame Color Chrome, Seat Thickness 2 in, Back Color White, Seat Depth 16 1/2 in, Seat Width 18 in, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Lab Chair, Style Classification Not Applicable, Minimum Seat Height 17 in, Notional Size Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PRODUCTS Electric Adjustable Table, 24 in D, 36 in W, Black Matrix (Surface), Black (Frame) (VT7643624-00-01)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- FLASH FURNITURE Bedford Headboard, Queen, Brown Fabric (HG-HB1704-Q-DBR-GG)
- IMPRESSIONS BY LUXOR TREASURES BLANKET-DIA KG GR All-Season Luxurious 100% Cotton Blanket King, Grey (BLANKET_DIA KG GR)
- SHOPSOL Polyurethane Workbench Chair, 25" to 35", No Arms, Black (1010275)
- OFFICESOURCE Serene Collection Task Chair with Black Frame (S13MBVSVBK)
- FLASH FURNITURE Leather Task Chair, Black (CH-197051X000-BK-GG)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- BEVCO Vinyl Desk Chair, 17" to 22", Black (9051M-E-BKV)
- BOSS Mesh Task Chair, Loop, Pink (B6416-PK)
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- Shopsol Office Chairs