Shop All Utility Stools
Shopsol
Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black
Mfr # 1010277
Zoro # G605742005
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 29.5"-33.5"
- Load Capacity Supports Up to 250 lb
- Seat Material Vinyl
- Seat Height Min. 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010277
- Zoro # G605742005
- UPC # 726420102772
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 29.5"-33.5" |
Seat Height Min. | 17" |
Depth | 16.5" |
Seat Height Max. | 21" |
Seat Depth | 16" |
Back Height | No |
Overall Width | 16.5" |
Seat Width | 16" |
Details
Color | Black |
Load Capacity | Supports Up to 250 lb |
Seat Material | Vinyl |
Item | Chairs/Stools |
Base Material | Steel |
Back Material | Vinyl |
Standards | Meets or Exceeds ANSI/BIFMA X5.1 |
Application | Assembly/Repair & Technical Task |
Description
Pneumatic 17" - 25" seat height range adjustment for low height applications. Two removable trays with seven compartments on each for organizing tools and parts. Soft cushion 1" diameter vinyl upholstered seat. Dual bar backrest for reliable lumbar support. Five industrial casters including two locking casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- NEXT INNOVATIONS 36" Autumnal Tree Round Wall Art (101410099-AUTUMNAL)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- INTERION BY GLOBAL INDUSTRIAL Interion Synchro Work Stool, Fabric, 180 Degree Footrest, Black (506782BK)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- Shopsol Seating