Shop All Utility Stools
Shopsol
Task Chair Backrest, Height 19" to 36", Polyurethane Black
Mfr # 3010013
Zoro # G2418230
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 57 in
- Caster Type Non Marking Glides
- Seat Height Range 20" to 37"
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shopsol
- MFR # 3010013
- Zoro # G2418230
- UPC # 726420102178
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 57 in |
Seat Height Range | 20" to 37" |
Overall Width | 26 in |
Back Height | 15 1/2 in |
Overall Depth | 26 in |
Seat Depth | 18 1/2 in |
Back Width | 16 1/2 in |
Seat Height Max. | 36 in |
Seat Width | 18 1/2 in |
Seat Height Min. | 19 in |
Notional Size | Standard |
Maximum Seat Height | 37 in |
Maximum Overall Height | 56 in |
Minimum Seat Height | 20 in |
Minimum Overall Height | 38 in |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 in, Overall Depth 26 in, Maximum Seat Height 37 in, Maximum Overall Height 56 in, Seat Color Black, Frame Color Black, Seat Thickness 2 in, Back Color Black, Seat Depth 18 1/2 in, Seat Width 18 1/2 in, Seat Material Polyurethane, Back Material Polyurethane, Caster/Glide Type Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Metal, Tempered Glass, Grey, Clear (I 7158)
- BOSS Desk Chair, FabricSeat (B516C-GY)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- SHOPSOL Tool Trolley with Removable Trays, Supports Up to 250 lb, 21 in. Seat Height, Black (1010277)
- HON Solve Series Upholstered Back Task Stool, Up to 300 lbs., Ink/Black (HONSVSU1ACLC10T)
- INTERION BY GLOBAL INDUSTRIAL Interion Antimicrobial Shop Stool, Black (516124-AM)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- Shopsol Utility Stools