Shop All Lab Chairs & Stools
Shopsol
Stool Polyurethane Round Seat 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. Seat Cap
Mfr # 1010888
Zoro # G508542764
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 25 In
- Back Height 32 In
- Material polyurethane
- Color Black
- Standards ANSI-BIFMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010888
- Zoro # G508542764
- UPC # 726420108880
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Width | 25 In |
Back Height | 32 In |
Details
Item | Workbench Stool |
Material | polyurethane |
Color | Black |
Standards | ANSI-BIFMA |
Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Polyurethane seat is resists tears, punctures and moisture absorption. Easy to use single lever Seat height control mechanism has a seat height range from 22 - 33. Five leg tubular base provides secure stability and high heights. Welded Footring provides stability and ergonomics foot support.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- ORBIT Slip Transition Adapter 1 in. 200 psi (57191)
- YSI Dissolved Oxygen Probe Epoxy . (5739)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-BF-RG-F44)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Chair, Wood, Hi Bench, BF Casters (BR-WHBCH-RG-BF-RC)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- Shopsol Lab Chairs & Stools