Shop All Lab Chairs & Stools
Shopsol
Stool Polyurethane Rd Seat 22 In to 32 In Seat Ht. Welded Footring Tub Base 300 lbs. Seat Cap
Mfr # 1010965
Zoro # G808542778
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 25 In
- Seat Width 25 In
- Back Height 32 In
- Material polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010965
- Zoro # G808542778
- UPC # 726420109658
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 25 In |
Seat Width | 25 In |
Back Height | 32 In |
Details
Item | Chair |
Material | polyurethane |
Color | Black |
Standards | ANSI-BIFMA |
Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Polyurethane seat is resists tears, punctures and moisture absorption. Easy to use single lever Seat height control mechanism has a seat height range from 22 - 33. Five leg tubular base provides secure stability and high heights. Welded Footring provides stability and ergonomics foot support.Stool Polyurethane Rd Seat 22 In to 32 In Seat Ht. Welded Footring Tub Base 300 lbs. Seat Cap Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- LABCHEM CHEMICAL H2SO4 1.0 NORMAL 1 LITER (LC257702)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", No Arms, Blue (BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", No Arms, Black (BR-ESD-VHBCH-CR-T1-A0-CF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Blu (BR-VMBCH-RT-T0-A0-RG-8546)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- Shopsol Lab Chairs & Stools