Shop All Adjustable Bar Stools
Shopsol
Stool, Poly Seat and Five Star Base
Mfr # 1010313
Zoro # G1512292
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Non Marking Glides
- Seat Height Range 16" to 24"
- Weight Capacity 250 lb.
- Frame Material Nylon
- Seat Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010313
- Zoro # G1512292
- UPC # 726420103137
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 16" to 24" |
Details
Caster Type | Non Marking Glides |
Weight Capacity | 250 lb. |
Frame Material | Nylon |
Seat Material | Polyurethane |
Item | Stool,Poly Seat and Five Star Base |
Number of Casters | 5-Glides |
Description
Stool,Poly Seat and Five Star Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Training Table Chair, 23" W 24" L 35" H, Fixed, Vinyl Seat (452R30)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- HON 15 in W 3 Drawer File Cabinets, Sepia Walnut (HONPLPSBBFLE1)
- AMERIHOME Modern Sophisticated Bar Stool, PK2 (BS2467SET)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Bk, Tilt Casters, BLK (BR-VDHST-RG-T1-RC-8540)
- Shopsol Adjustable Bar Stools