Shop All Adjustable Bar Stools
Shopsol
Stool, Poly Seat and Aluminum Base
Mfr # 1010319
Zoro # G1512189
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Non Marking Glides
- Seat Height Range 19" to 27"
- Weight Capacity 300 lb.
- Frame Material Aluminum
- Seat Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010319
- Zoro # G1512189
- UPC # 726420103199
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Caster Type | Non Marking Glides |
Weight Capacity | 300 lb. |
Frame Material | Aluminum |
Seat Material | Polyurethane |
Item | Stool,Poly Seat and Aluminum Base |
Number of Casters | 5-Glides |
Description
Stool,Poly Seat and Aluminum Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Light Gray, Legal/Letter (H785LS.L.Q)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 72" Round Wood Folding Table (WFT5-72R)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- MOORECO Grow Stool, Height Adjustable, Tall, Blue (50970-BLUE)
- Shopsol Adjustable Bar Stools