Shop All Adjustable Bar Stools
Shopsol
Round Stool with Backrest, Height 19" to 36"Black
Mfr # 3010011
Zoro # G2418221
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 31 in
- Caster Type Twin Wheel Hard Floor
- Seat Height Range 22 in to 26 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010011
- Zoro # G2418221
- UPC # 726420102154
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 31 in |
Seat Height Range | 22 in to 26 in |
Seat Width | 16 in |
Seat Depth | 16 in |
Seat Diameter | 16 in |
Overall Depth | 23 in |
Overall Width | 23 in |
Seat Height - Maximum | 26 in |
Seat Height - Minimum | 22 in |
Description
Lab Stool, Weight Capacity 300 lb, Seat Height Range 22 in to 26 in, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Base Plastic, Features Free Spin Mechanical Lift, Includes Not Applicable, No, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Grey Gloss (226352)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 14x14 (WAP06254-C1414GG)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- BLUE RIDGE ERGONOMICS Desk Stool, Chrome, Poly, Casters (BR-PDHSO-CR-CC)
- BLUE RIDGE ERGONOMICS Ben Stool, Med, Fab, Bk, RT, Tilt, Gld, Blu (BR-FMBST-RT-T1-RG-F43)
- FLASH FURNITURE Gray Vinyl Barstool, Adj Height (DS-801B-GY-GG)
- Shopsol Adjustable Bar Stools