Shop All Adjustable Bar Stools
Shopsol
Round Stool with Backrest, Height 17" to 22"Black
Mfr # 3010012
Zoro # G3361368
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 30 in
- Caster Type Dual Wheel Hooded
- Seat Height Range 17 in to 22 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010012
- Zoro # G3361368
- UPC # 726420102161
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 30 in |
Seat Height Range | 17 in to 22 in |
Seat Width | 16 in |
Seat Depth | 16 in |
Seat Diameter | 16 in |
Overall Depth | 25 in |
Overall Width | 25 in |
Seat Height - Maximum | 22 in |
Seat Height - Minimum | 18 in |
Description
Lab Stool, Weight Capacity 300 lb, Seat Height Range 17 in to 22 in, Seat Depth 16 in, Seat Width 16 in, Color Black, Material Vinyl, Base Plastic, Features Adjustable Dual Back Bar Support and Readily Accessible Lever for Height Adjustment, Includes Not Applicable, No, Standards ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (16702)
- BAXTON STUDIO Falan Mid-Century Modern Oak Brown Finished Wood 2-Drawer Console Table with Rattan (201-12236)
- WHIRLPOOL Microwave Turntable Coupler (DE67-00213A)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Camouflage (CH-00095-CAM-GG)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- LORELL Lorell Backless Pneumatic Height Stool (LLR69513)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- Shopsol Adjustable Bar Stools