Shop All Folding & Event Tables
This Product is Discontinued
Shopsol
Rectangle Folding Table, 30" W, 72" L, 29" H, Polyethylene Top, White (Discontinued)
Mfr # 97002045
Zoro # G1511750
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 30"
- Length 72"
- Height 29"
- Tabletop Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 97002045
- Zoro # G1511750
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30" |
Length | 72" |
Height | 29" |
Details
Item | Folding Table |
Shape | Rectangle |
Tabletop Material | Polyethylene |
Tabletop Color | White |
Frame Color | Grey |
Frame Material | Heavy Duty Metal |
Leg Type | Folding |
Leg Color | Grey |
Finish | Speckle Stain resistant |
Assembled/Unassembled | Assembled |
Material | High Density Polyethylene |
Type | Folding Table |
Description
Folding Table,72 In. x 30 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.