Shop All Desk Chairs
Shopsol
Production Chair Desk Fabric Seat High Back 300 lb. Seat Capacity
Mfr # 1010957
Zoro # G208542767
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Width 25 In
- Seat Depth 25 In
- Back Height 43 In
- Color Black
- Material fabric, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010957
- Zoro # G208542767
- UPC # 726420109573
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 25 In |
Seat Depth | 25 In |
Back Height | 43 In |
Overall Length | 25 In |
Details
Color | Black |
Item | Chair |
Material | fabric, Steel |
Includes | Desk height lift |
For Use With | Manufacturing and Assembly |
Features | 300 lbs. |
Standards | ANSI-BIFMA |
Description
ShopSol deluxe workbench chair is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications. Durable fabric seat construction is designed to offer a comfortable seat in a work space application. Single lever pneumatic height adjustment from 21 to 28 reaches the majority of workplace applications and back depth and height, seat height provide proper ergonomic positioning in the work space. Rugged reinforced molded nylon base includes desk casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rochadh Hollywood Glamour Style 1-drawer and 1-shelf Nightstand (121-6740)
- SAFCO Height-Adjustable Stool, 26"x26"x27"-34", Black (SAF6660BL)
- EYECATCHER 50 x 84 in. Tranquil Lined Grommet Window Curtain Panel; Mist (EY610689)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Task Chair, Mesh, 18" to 21-3/4" Height, Adjustable Arms, Black (1010461)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- DREAMSEAT Office Chair 1000 with Gonzaga Bulldogs Logo (XZOC1000-PSCOL13330)
- Shopsol Office Chairs