Shop All Adjustable Bar Stools
Shopsol
Multi Purpose Stool, Vinyl Seat
Mfr # 3010003
Zoro # G1512067
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Industrial
- Seat Height Range 19" to 27"
- Weight Capacity 300 lb.
- Frame Material Reinforced Nylon
- Backrest No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010003
- Zoro # G1512067
- UPC # 726420102390
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Caster Type | Industrial |
Weight Capacity | 300 lb. |
Frame Material | Reinforced Nylon |
Backrest | No |
Seat Material | Vinyl |
Item | Multi Purpose Stool,Vinyl Seat |
Number of Casters | 5 |
Description
Multi Purpose Stool,Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- ELK HOME Delmont Vase, Whitewash (S0807-9775)
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- SHOPSOL Sit Stand Stool, w/Round Steel Base (1010276)
- SHOPSOL Round Stool with Backrest, Height 17" to 22"Black (3010012)
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- SHOPSOL Round Stool with Backrest, Height 19" to 36"Black (3010011)
- FLASH FURNITURE Black Adjustable Height LeatherSoft Barstools, 2PK (CH-202071-BK-GG)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- Shopsol Adjustable Bar Stools