Shop All Lab Chairs & Stools
Shopsol
Multi-Purpose Stool 300 lbs. Seat Cap Vinyl Seat Back19 in to 27 in seat ht adj Hard Floor Casters
Mfr # 1010904
Zoro # G108542775
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 24 In
- Seat Width 24 In
- Back Height 40 In
- Material Vinyl, Steel
- Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010904
- Zoro # G108542775
- UPC # 726420109047
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 24 In |
Seat Width | 24 In |
Back Height | 40 In |
Details
Item | Stool |
Material | Vinyl, Steel |
Color | black |
Standards | ANSI-BIFMA |
Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Thick vinyl upholstered seat is easy to clean and includes a single lever pneumatic height adjustment. Five star sturdy nylon base includes 2.5 industrial casters for uneven surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- BULLY TOOLS Steel Soil Probe, 36", T-Style Handle (99202)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", No Arms, Blue (BR-NECR-DHCH-CR-T1-A0-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-VHBCH-CR-T1-A1-CF-EC-ESDBLU)
- Shopsol Lab Chairs & Stools