Shop All Lab Chairs & Stools
Shopsol
Multi-Purpose Stool 300 lbs. Seat Cap Vinyl Seat Back16 in to 21 in seat ht adj Hard Floor Casters
Mfr # 1010964
Zoro # G208542774
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 24 In
- Seat Width 24 In
- Back Height 40 In
- Material Vinyl, Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shopsol
- MFR # 1010964
- Zoro # G208542774
- UPC # 726420109641
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 24 In |
Seat Width | 24 In |
Back Height | 40 In |
Details
Item | Stool |
Material | Vinyl, Steel |
Color | Black |
Standards | ANSI-BIFMA |
Description
ShopSol all purpose workbench stool is ideal for rugged environments providing ergonomic advantages for the end user with an extended height range which can be used in numerous workplace applications including office, workshops and assembly. Thick vinyl upholstered seat is easy to clean and includes a single lever pneumatic height adjustment. Five star sturdy nylon base includes 2.5 industrial casters for uneven surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK14 (RST7-S)
- KIMBLE CHASE Bottle Media Stge w/ Cap Glass 2000, PK4 (14395-2000)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPHBSO-RG-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EC-ESDBLU)
- SAFCO Deluxe Workbench Chair, Soft Tough (6912)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA CF Glides (BR-PHBCH-MB-RG-T0-A1-CF-RG)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- Shopsol Lab Chairs & Stools