Shop All Adjustable Bar Stools
This Product is Discontinued
Shopsol
Mechanics Stool, Low, Parts Tray (Discontinued)
Mfr # 1010311
Zoro # G1512030
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Overall Height 16 1/2 in
- Caster Type Industrial
- Seat Height Range 16-1/2 in to 21 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010311
- Zoro # G1512030
- UPC # 726420103113
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 16 1/2 in |
Seat Height Range | 16-1/2 in to 21 in |
Seat Depth | 14 in |
Overall Depth | 18 in |
Overall Width | 18 in |
Maximum Seat Height | 21 in |
Adjustable Seat Height | Yes |
Caster Wheel Diameter | 3 in |
Minimum Seat Height | 16 1/2 in |
Seat Diameter | 14 in |
Description
Mechanics Stool, Base Design Tool Trolley, Mobility Mobile, Backrest No, Base Color Black, Built-In Tool Tray Yes, Includes Footring No, Maximum Seat Height 21 in, Minimum Seat Height 16 1/2 in, Overall Height 16 1/2 in, Seat Adjustment Type Pneumatic Lever, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, For Floor Surface Hard Surfaces, Load Capacity 300 lb, Puncture Resistant Yes, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.