Shop All Lab Chairs & Stools
Shopsol
Lab Chair Desk Vinyl Seat Back 300 lb. Seat Capacity Armrests
Mfr # 1010959
Zoro # G108542768
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Depth 25 In
- Seat Width 25 In
- Back Height 39 In
- Material Vinyl, Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010959
- Zoro # G108542768
- UPC # 726420109597
- Country of Origin Taiwan, Province of China
- Category Lab Chairs & Stools
Dimensions
Seat Depth | 25 In |
Seat Width | 25 In |
Back Height | 39 In |
Details
Item | Chair |
Material | Vinyl, Steel |
Color | White |
Standards | ANSI-BIFMA |
Description
ShopSol Lab chairs are designed for lab and healthcare applications. Ideal for Urgent Care, hospitals, education and laboratory facilities. Components in all lab chairs or stools enhance your comfort and designed with heavy duty parts for long lasting durability used in multiple shift environments. Antimicrobial vinyl upholstered seat and backrest, aluminum base and foot ring wipe clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- ADVANTECH MANUFACTURING Sieve, #120, B/S, 8 In, Full Ht (120BS8F)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Chrome, Glides (BR-TPMBCH-CR-A0-NF-RG)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- LASTPLAY Busted Knuckl Garage Stool (LA355810)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- Shopsol Lab Chairs & Stools