Shop All Creepers & Dollies
Shopsol
Interior Car Creeper, Kneeling Pad
Mfr # 1010480
Zoro # G0725232
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Bed: Plywood; Legs: Steel
- Type Interior Car Creeper
- For Use With Interior Car Applications
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010480
- Zoro # G0725232
- UPC # 726420104806
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 25 in |
Width | 15-1/4" |
Height | 25" |
Length (Straight Wireway) | 25 in |
Details
Load Capacity | 300 lb. |
Material | Bed: Plywood; Legs: Steel |
Type | Interior Car Creeper |
For Use With | Interior Car Applications |
Features | Height Adjustment Mechanism, Removable Kneeling Pad |
Item | Interior Car Creeper,Kneeling Pad |
Description
Interior Car Creeper,Kneeling Pad
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Magnet, CabCAM Camera Mount W/ Hardware 3.5" x3.5" x0.5" (A-MG539)
- CURT Pipe-Mnt Swvl Jack w/Sde Handle, 15" Trvl (28324)
- JJ KELLER Drivers Logbook, Carbonless, Book without DVIR, 8 1/2 x 5 1/2 in, 2 Plies (8526)
- DORMAN Transmission Line, 624-284 (624-284)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- SHOPSOL Creeper LED Light with Holder (1010488)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- SHOPSOL Welding Creeper, 500 lb. Capacity (1010483)
- SHOPSOL 1010242 Heavy Duty Adjustable Head Creeper (LDS1010242)
- SHOPSOL Interior Truck Creeper with Removable Kneeling Pad (1010567)
- SUNEX Car Dolly Rack, Holds 4 (7709)
- Shopsol Creepers & Dollies