Shop All Adjustable Bar Stools
This Product is Discontinued
Shopsol
Folding Sit Stand Stool, 300lb Capacity (Discontinued)
Mfr # 3010004
Zoro # G1933449
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Overall Height 34 1/2 in
- Caster Type None
- Seat Height Range 17-1/2 in to 27-1/2 in
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010004
- Zoro # G1933449
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 34 1/2 in |
Seat Height Range | 17-1/2 in to 27-1/2 in |
Seat Depth | 10 1/2 in |
Seat Width | 16 in |
Backrest Height | 9 in |
Minimum Seat Height | 17 1/2 in |
Overall Width | 20 in |
Adjustable Seat Height | Yes |
Overall Depth | 18 in |
Maximum Seat Height | 27 1/2 in |
Backrest Width | 14 in |
Description
Folding Sit Stand Stool, Base Design Compact, Mobility Stationary, Backrest Yes, Base Color Black, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 27 1/2 in, Minimum Seat Height 17 1/2 in, Overall Height 34 1/2 in, Seat Adjustment Type Manual, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 in, ESD Conductive No, Assembled Unassembled, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.