Shop All Desk Chairs
Shopsol
Drafting Chair Fabric Seat Mesh Back 20 in to 30 in Seat Ht Adj. 300 lbs. Seat Cap Armrest Casters
Mfr # 1010822
Zoro # G708542793
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- For Use With Manufacturing and Assembly
- Seat Width 26 In
- Standards ANSI-BIFMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010822
- Zoro # G708542793
- UPC # 726420108224
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Width | 26 In |
Overall Length | 26 In |
Back Height | 51 In |
Details
Color | Black |
Material | Vinyl |
Item | Workbench Chair |
For Use With | Manufacturing and Assembly |
Standards | ANSI-BIFMA |
Features | 300 lbs. |
Includes | Mesh Backrest and Vinyl seat |
Description
ShopSol Drafting chair series include fabric seat and mesh backrest for easy cleanability- wipe down, 300 lb. real load seating capacity, ergonomic seat and backrest adjustment to position user to drive proper poster and comfort. Adjustable Height Footring for proper ergonomic foot support. 5 star plastic base with twin wheel hard floor casters allow chair to be easy moved and position in workspace as needed. Meets and exceeds ANSI BIFMA testing standards to assure safety while working in Industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Light Gray (XSLT-T47)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- TRADEMARK FINE ART Andy Westface 'To Be A Unicorn' Canvas Art, 18x24 (ALI10703-C1824GG)
- SHOPSOL Welding Shop Chair, Polyurethane Seat, Back (1010599)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010450)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- FLASH FURNITURE White Leather Rose Gold Frame High Back Chair (GO-2286H-WH-RSGLD-GG)
- Shopsol Office Chairs