Shop All Desk Chairs
Shopsol
Desk Chair, Fabric, 16" to 21" Height, Blue
Mfr # 1010452
Zoro # G1511881
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 16" to 21"
- Seat Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010452
- Zoro # G1511881
- UPC # 726420104523
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 16" to 21" |
Seat Width | 18" |
Seat Depth | 17 in |
Overall Height | 45" |
Seat-Depth | 17" |
Description
ESD Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 16 in to 21 in, Color Chrome, Cushion 2 in, Seat Width 18 in, Seat Depth 17 in, Base Nylon, For Workbench Ht. No, Number of Casters 0, Number of Glides 5, Foot Support N, No, Standards BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 Storage Cabinet, 72" W, 78" H, Shelving (66-364-BFD)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Khaki (1300)
- ABUS File Cabinet Locking Bar 60" (ABUS File Bar 5 Ft)
- GLOBAL EQUIPMENT LCD Mobile Console Computer Cabinet, Black (273115BK)
- SHOPSOL Workbench Chair, Polyurethne Foot, 300 lb. (1010541)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SHOPSOL Workbench Chair, Spider Base (1010347)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Workbench Chair, Vinyl Seat, Back (3010002)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- Shopsol Desk Chairs