Shop All Creepers & Dollies
Shopsol
Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray
Mfr # 1010930
Zoro # G308542773
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 500 lbs.
- Application Real Load Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 1010930
- Zoro # G308542773
- UPC # 726420109306
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Details
Features | 500 lbs. |
Application | Real Load Capacity |
Description
ShopSol Heavy Duty 500lb. Capacity Automotive Creeper with adjustable headrest is designed for rugged shop and service center low working height applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 07-11 TOYOTA TUNDRA REPLACEMENT TIE ROD END (FTS70110)
- METRA FORD EXPLORER 2011-2019 (995858CH)
- BALDWIN FILTERS Fuel Filter, 16-5/16" L, 5-27/32" O.D. (PF46079)
- WAGNER BRAKES QuickStop Drum Brake Shoe - Front, Z154R (Z154R)
- SHOPSOL Tool Trolley, Backrest, 450 lb. Cap (3010001)
- SHOPSOL Creeper Heavy-Duty 500lcs Capacity Adjustable Head Rest 20 inch wide bed parts tray Magnetic Light (1010931)
- SHOPSOL Detailing Creeper 300 lb. Capacity (3010006)
- SHOPSOL Interior Truck Creeper with Removable Kneeling Pad (1010567)
- SHOPSOL Interior Car Creeper, Kneeling Pad (1010480)
- SHOPSOL Engine Creeper, Height Adjustable 48"-64", 4 Locking Casters (1010569)
- BLACKBULL Black Bull FCCREEP36 36 in. Folding Mechanic Canvas Creeper (FCCREEP36)
- Shopsol Creepers & Dollies