Shop All Desk Chairs
Shopsol
Big and Tall Chair, Fabric, 17-1/2" to 21" Height, Adjustable Arms
Mfr # 3010016
Zoro # G1511513
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Height Range 17-1/2" to 21"
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopsol
- MFR # 3010016
- Zoro # G1511513
- UPC # 726420102239
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 17-1/2" to 21" |
Overall Height | 43-1/2" |
Details
Office Chair Style | Big and Tall Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Back Material | Fabric |
Caster Type | Twin Wheel Carpet |
Item | Chair,Big and Tall High Back |
Material | Fabric |
Weight Capacity | 500 lb. |
Frame Material | Nylon |
Style | Big and Tall Chair |
Description
Chair,Big and Tall High Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- ALATERRE FURNITURE Pomona 48"L Metal and Wood Coffee Table (AMBA1220)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- SHOPSOL Workbench Chairs, 20 in to 27 inHeight, Blue (1010453)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- SHOPSOL Workbench Fabric Seating (1010576)
- SHOPSOL Workbench Chair, Fabric, 23" to 33" Height, Blue (1010454)
- SHOPSOL Workbench Chair, Fabric Mid Back Deluxe (1010402)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- MAYLINE Training Chair, Mesh, 18" Height, No Arms, Black/Gray (KTX2SBBLK)
- Shopsol Office Chairs