Shop All Bicycles & Scooters
Shoprider
Shoprider FS777-RED Echo Folding Scooter - Red
Mfr # FS777-RED
Zoro # G903998302
product price: $2,372.99
/ea
Free Shipping & Returns
$2,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoprider
- MFR # FS777-RED
- Zoro # G903998302
- UPC # 181942000423
- Country of Origin China
- Category Bicycles & Scooters
Description
The Echo Folding is designed for the user on the go. The scooter folds for transportation and unfolds for use in a matter of seconds. The unit weighs in at just 59 lbs. and can store easily in small spaces. It comes standard with solid tires, electric brake system and a curved tiller for added comfort.
The Echo Folding scooter is a perfect solution for todays active lifestyle. Manufactured by the most reliable scooter brand on the market - # 1 selling brand worldwide, Shoprider, the Echo Folding scooter expands on the popular portable Echo scooter.
Features- The scooter folds for transportation and unfolds for use in a matterof seconds
- It can store easilyin small spaces
- It comes standard with solid tires, electricbrake system
- A curved tiller for added comfort
- The Echo Folding will get you to yourdestination in style
- Adjustable tiller
- Features solid tires for easy travel
- Color: Red
- Mobility Aid Type: Wheelchair
- Mobility Aid Material: Metal
- Mobility Aid Power: No
- Weight: 73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 1650 PSI 1.4 GPM Electric Pressure Washer, 1650 PSI (PW16503)
- BAYER BioAdvanced Brush Killer Concentrate 32 oz (704640B)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- BRIGGS & STRATTON Kit, Hub & Cup (7600142YP)
- ITALTRIKE Traffic Light Kit Set, PK 3 (9402B)
- MICARGI Micargi PANTERA-F-PK 26 in. Pantera Womens Beach Cruiser Bicycle; Pink (PANTERA-F-PK)
- BELL SPORTS Bell Sports 7014729 26 in. Bell Road Bike Tire; Rugged Carbon Steel (107216)
- MICARGI City bike for Men, Midnight Blue (ROASCA V7-53-MBL)
- GLAREWHEEL Smoking Rocket Y1 Kids Scooter Blue (GWESY1BL)
- BELL SPORTS Bell Sports 7015232 20 in. Self Sealing Bike Inner Tube (110720)
- GOLDORO X7 350W 26in Electric Mountain Bike with Alloy Wheels, White (EB26X7-IT-WT)
- Shoprider Bicycles & Scooters