Shop All Bicycles & Scooters
Shoprider
Shoprider 7A-BLUE Escape Mobility Scooter - Blue
Mfr # 7A-BLUE
Zoro # G503998283
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shoprider
- MFR # 7A-BLUE
- Zoro # G503998283
- UPC # 181942000256
- Country of Origin China
- Category Bicycles & Scooters
Description
The Escape scooter is designed for the user on the go. It has a 250 lbs. weight capacity and has a quick-disconnect system for effortless disassembly. The unit disassembles into three parts, the heaviest weighing just 33 lbs. The Escape maneuvers with ease and has an adjustable tiller for added comfort during operation. The Escape also comes standard with solid tires for a smoother ride and swivel seating system. The Escape also features a split battery pack design that make it convenient for travel.
Features- Escape portable scooter makes mobility independence easy and fun
- Ideal for everyday use around the home and around town
- Take it to go and store it in the trunk for those quick, last minute shopping trips
- The Escape enables you togo farther in comfort and style
- Features a quick disconnect system
- Heaviest part weighs 33 lbs
- Dismantles into Three Parts
- Swivel seating
- Curved tiller
- Color: Blue
- Mobility Aid Type: Wheelchair
- Mobility Aid Material: Metal
- Mobility Aid Power: No
- Weight: 114 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAHER Praher PR150100 1.5 in. Socket Full Flow Union (PR150100)
- STENS Brake Cable For Toro 22" Push Lawn Mower Garden Tractor (290-919)
- RV PIGTAILS RV Pigtails 30030 Viking 4-6 Pigtail - Red, 30" (30030)
- FORTEX FORTIFLEX Pail Utility Red 8Qt (N4008R)
- SHOPRIDER Shoprider FS777-RED Echo Folding Scooter - Red (FS777-RED)
- BRAVO SPORTS California Cruiser - Zuma (158206)
- BELL SPORTS Bell Sports 7015305 700C x 25 By 32C Standard Bicycle Inner Tube (171115)
- RMB ELECTRIC Inverter Kit DC to AC, For Mfr. No RMB MP (RMB IK)
- WINTHER Viking Tricycle, Medium (451.00)
- WORKSMAN Bicycle Tube, 24x2-1/8 In, Puncture Resist (6023B)
- BELL SPORTS BIKE TIRE 20"" BLACK (7091014)
- Shoprider Bicycles & Scooters