Shop All Shopping Baskets
Shopping Basket
Rolling Hand Basket, PP, Green, 18 1/2 in
Mfr # 114555VER0
Zoro # G0195486
product price: $39.99
/ea
Sold in multiples of 4 for $159.96
$159.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Green
- Overall Length 22 7/8 in
- Overall Width 15 3/4 in
- Overall Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopping Basket
- MFR # 114555VER0
- Zoro # G0195486
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 22 7/8 in |
Overall Width | 15 3/4 in |
Overall Height | 18 1/2 in |
Length | 22 53/64 in |
Height | 18 1/2 in |
Width | 15 3/4 in |
Details
Item | Rolling Hand Basket |
Material | Polypropylene |
Color | Green |
Shape | Rectangle |
Basket Material | Plastic |
Description
Rolling Hand Basket, Basket Material Plastic, Color Green, Overall Height 18 1/2 in, Overall Length 22 7/8 in, Overall Width 15 3/4 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stackable Shelf Bin Steel Shelving Systems (WR8-423GY)
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- DURHAM MFG Large, adjustable opening, compartment box, comfort grip handle (119PC227-95)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- SHOPPING BASKET Rolling Hand Basket, PP, Black, 14 11/64 in (114325NEG0)
- SHOPPING BASKET Rolling Hand Basket, PP, Green, 14 11/64 in (114325VER0)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- SHOPPING BASKET Rolling Hand Basket, PP, Red, 18 1/2 in (114555ROJ0)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- HELPING HAND Stair Climb Shopping Basket With 2nd Basket (FQ39909)
- Shopping Basket Shopping Baskets