Shop All Shopping Baskets
Shopping Basket
Rolling Hand Basket, PP, Blue, 20 5/64 in
Mfr # 114815AZU0
Zoro # G4605414
product price: $42.19
/ea
Sold in multiples of 6 for $253.14
$253.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Length 23 1/4 in
- Color Blue
- Overall Height 20 1/8 in
- Overall Width 17 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shopping Basket
- MFR # 114815AZU0
- Zoro # G4605414
- Country of Origin Spain
- Category Shopping Baskets
Dimensions
Overall Length | 23 1/4 in |
Overall Height | 20 1/8 in |
Overall Width | 17 3/8 in |
Width | 17 21/64 in |
Length | 23 15/64 in |
Height | 20 5/64 in |
Details
Material | Polypropylene |
Color | Blue |
Item | Rolling Hand Basket |
Basket Material | Plastic |
Shape | Rectangle |
Description
Rolling Hand Basket, Basket Material Plastic, Color Blue, Overall Height 20 1/8 in, Overall Length 23 1/4 in, Overall Width 17 3/8 in, Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc Plated Steel Peg Board Spacer 24 pc (N182-004)
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- BASCO Lid for PC128-B, Metal (PC128-P)
- BASICWISE Storage Totes, White, Plastic, 3 PK (QI003238.3)
- SHOPPING BASKET Rolling Hand Basket, PP, Black, 14 11/64 in (114325NEG0)
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- RSVP INTERNATIONAL Market Basket - Red (MBAZ-R)
- RSVP INTERNATIONAL Market Basket - Black (MBAZ-BK)
- RSVP INTERNATIONAL Market Basket - Green (MBAZ-G)
- GOOD L Good L ® Shopping Basket Stand with Black Sign (GLWSS)
- RSVP INTERNATIONAL Market Basket - Turq. (MBAZ-T)
- Shopping Basket Shopping Baskets